Beli Alat Ukur Tekanan Ban Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  2. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  3. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  4. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  5. TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.199.900

  6. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp699.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  7. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  9. MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    43%
    Mulai

    Rp449.900

    MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  10. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  11. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  12. JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)
    Mulai

    Rp3.099.900

    JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)
    atribut:
    • Hose Length (mm): 600
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban)
    Mulai

    Rp1.399.900

  14. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  15. TORA Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp97.900

    TORA Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Spesification - Swivel angle chuck - Bigger dial for easy reading - Pressure relief valve - Shock resistant
  16. TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Mulai

    Rp56.900

    TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Deskripsi:
    TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  17. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  18. monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Mulai

    Rp1.099.900

    monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
Daftar Harga Alat Ukur Tekanan Ban Digital Terbaru October 2026
TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Rp96.900
TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp59.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
TORA Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban)Rp43.900
TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)Rp2.199.900
monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Rp699.900
TORA Digital Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Rp319.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)